Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Chandeliers, Decorative, Table & Floor Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Five-Light Chandelier From The Replay Collection, Feature Smooth Forms, Linear Details and A Pleasingly Elegant Frame Enhance A Simplified Modern Look. Arms Can Be Faced Up or Down. Polished Nickel Finish.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$231.93
Each
Three-Light Chandelier With Etched White Oversized, Bell-Shaped Glass Bowls. Distinctive Ebbing and Flowing Of Squared Scrolls and Arms In Brushed Nickel Finish.
$281.47
Elegantly Formed Five-Light Chandelier Featuring Soft Etched White, Bell-Shaped Glass. Distinctive Ebbing and Flowing Of Flat Steel Arms and Scroll Accents Are Plated In A Brushed Nickel Finish. With A Timeless Appeal, This Torino Fixture Is Supplied With Six Feet Of 9 Gauge Chain For Ceiling Chain Mount.
$457.41
Elegantly Formed Five-Light Chandelier Featuring Soft Tea-Stained, Bell-Shaped Glass. Distinctive Ebbing and Flowing Of Flat Steel Arms and Scroll Accents Are Hand Painted In A Forged Bronze Finish Entailing Black and Brown Tones. With A Timeless Appeal, This Torino Fixture Is Supplied With Six Feet Of 9 Gauge Chain For Ceiling Chain Mount.
$394.84
Five-Light Chandelier From Gather Possesses A Smart Simplicity to Complement Today'S Home. Brushed Nickel Metal Arms Descend Downwards and Curve Sharply to Prop White Etched Glass Shades. Etched Glass Add Distinction and Provide Pleasing Illumination to Your Room. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style. 42 In Of 9 Gauge Chain Is Supplied For Ceiling Chain Mount.
$156.07
Five-Light Chandelier From Gather Possesses A Smart Simplicity to Complement Today'S Home. Antique Bronze Metal Arms Descend Downwards and Curve Sharply to Prop White Etched Glass Shades. Etched Glass Add Distinction and Provide Pleasing Illumination to Your Room. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style. 42 In Of 9 Gauge Chain Is Supplied For Ceiling Chain Mount.
Gleeful Simplicity Defines This Five-Light Chandelier From The Joy Collection. Refreshing and Fashionable Arcing Forms Of Brushed Nickel Metal Arms Enhance The Etched White Fluted Glass. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style. The Unique Construction Comes With Two Six Inch Stems and One 72 Inch Chain to Allow The Fixture to Hang Straight and Level At Any Height. For Stem Hanging Fixtures One or Two Links Of Chain Are Still Required.
$313.10
Four-Light Chandelier With White Etched Glass From The Bravo Collection. Linear Elements Stream Throughout The Fixture to Compose A Relaxed But Exotic Ambiance. Generously Scaled Glass Shades Add Distinction Against The Brushed Nickel Finish and Provide Pleasing Illumination to Your Room. Six Feet Of 9 Gauge Chain Is Supplied For Ceiling Chain Mount. Bravo Possesses A Smart Simplicity to Complement Today'S Home Entirely With Confidence and Style.
$229.60
Five-Light Chandelier With White Etched Glass From The Bravo Collection. Linear Elements Stream Throughout The Fixture to Compose A Relaxed But Exotic Ambiance. Generously Scaled Glass Shades Add Distinction Against The Brushed Nickel Finish and Provide Pleasing Illumination to Your Room. Six Feet Of 9 Gauge Chain Is Supplied For Ceiling Chain Mount. Bravo Possesses A Smart Simplicity to Complement Today'S Home Entirely With Confidence and Style.
$239.69
Five-Light Brushed Nickel Chandelier With Etched Glass Shades Takes You Back In Time to Create A Pleasantly Comfortable and Cozy Feel. The Heart Collection Possesses Arching Forms and Angles to Reveal A Desiring Appearance. Etched Glass Shades Have A Purpose to Add Distinction and Provide Pleasing Illumination to Any Room. 42 In Of 9 Gauge Chain Is Provided to Allow The Fixture to Hang Straight and Level.
$238.00
Create A Cozy Home With The Briarwood Collection 5-Light Bleached Oak Farmhouse Linear Island Chandelier. Light Sources Exude A Comforting Country Glow As They Peek Through The Classic X-Brace Design Reminiscent Of Country Barn Doors and Rustic Farmhouse Gates. A Faux-Wood Frame Coated In In A Rich Oak Faux Painted Wood Finish Complemented By Antique Bronze Accents Infuses The Chandelier With Charming Country Character.
Total Availability: Out of Stock
$349.10
A New Category Of Vintage Modern Fixtures Takes Center Stage With This Six-Light Chandelier From One Of Our Design Series Collections. Delicate Details In A Brushed Nickel Finish, Create Statement Making Focal Pieces For A Variety Of Interiors. Debut Provides A Fitting Stage to Feature Nostalgic, Vintage Lamps. Glass Accessory Shades Available In Clear or Frosted Seeded Finishes.
$422.41
A New Category Of Vintage Modern Fixtures Takes Center Stage With This Six-Light Chandelier From One Of Our Design Series Collections. Delicate Details In A Graphite Finish, Create Statement Making Focal Pieces For A Variety Of Interiors. Debut Provides A Fitting Stage to Feature Nostalgic, Vintage Lamps. Glass Accessory Shades Available In Clear or Frosted Seeded Finishes.
Create A Rustic Atmosphere With A Chandelier From The Briarwood Collection. Light Sources Exude A Comforting Country Glow Through The X-Brace Design Reminiscent Of Country Barn Doors and Rustic Farmhouse Gates. The Faux Wood Frame Is Coated In A Rich Oak Faux Painted Wood Finish Complemented By Antique Bronze Accents.
$298.70
Incandescent Chandelier Light, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 23 In Diameter, 24-1/2 In Height, 1 Yr Warranty, 20.36 LB
$339.23
20
Popularity
Default